Description
- Two-part, translucent, thixotropic, high tear strength silicone system
- Cures at room temperature or rapidly with the application of heat in an oven, or by a heat gun or lamp
- Many bonding applications do not require the use of a silicone primer for suitable adhesion
- Does not require atmospheric moisture to cure
- No curing byproducts such as acetic acid or methyl alcohol
- Consistency allows products to be supplied in easy-to-use, airless side-by-side kits that eliminate mixing and deairing difficulties
- 1:1 Mix Ratio (Part A: Part B)
Applications
- As adhesives for bonding and sealing silicones to each other and other substrates such as metals and plastics
- For rapid production or prototyping due to a rapid cureor applications requiring an operating temperature range of –65°C to 240°C (-85 to 465°F)
Product Details
Property | Average Result |
---|---|
Cure System | Platinum |
Viscosity | 124,350 cP (124,350 mPa*s) |
Durometer | 20 Type A |
Appearance | Translucent |
Cure | 24 hours / RTV |
Elongation | 725 % |
Mix Ratio | 1:1 |
Operating Temperature | -65 °C / 240 °C |
Specific Gravity | 1.12 |
Tear | 150 ppi (26.46 kN/m) |
Tensile | 1,000 psi (6.9 MPa) |
Work Time | 2 hours |
Comment | RTV Primerless Adhesive;Fast cure. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.