R8-2560 RTV HIGH TEMPERATURE ADHESIVE/SEALANT SILICONE ELASTOMER
Description
- Two-part, pourable, brown RTV silicone
- 100:0.5 Mix Ratio (Base: Curing Agent)
Applications
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Mix Ratio | 100:0.5 |
| Appearance | Brown |
| Viscosity | 110,000 cP (110,000 mPas) |
| Flow Rate | 2.3 in (5.8 cm) |
| Work Time | 8 minutes |
| Tack Free Time | 25 minutes |
| Cure | 7 days / RTV |
| Specific Gravity | 1.23 |
| Durometer | 45 Type A |
| Tensile | 350 psi (2.4 MPa) |
| Elongation | 95 % |
| Tear | 45 ppi (7.9 kN/m) |
| Comment | For applications requiring extreme temperature and gamma radiation resistance. For potting, sealing and bonding applications. For thermal insulating as a firewall sealant or as an ablative coating in missile, rockets, aircraft and launch equipment. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
