R7-2560 RTV HIGH TEMPERATURE ADHESIVE/SEALANT SILICONE ELASTOMER
- Two-part, pourable, brown RTV silicone
- 100:0.5 Mix Ratio (Base: Curing Agent)
| PROPERTY | AVERAGE RESULT |
|---|---|
| Mix Ratio | 100:0.5 |
| Appearance | Brown |
| Viscosity | 150,000 cP (150,000 mPas) |
| Flow Rate | 2.7 in (6.9 cm) |
| Work Time | 2.3 hours |
| Tack Free Time | 7 hours |
| Cure | 7 days / RTV |
| Specific Gravity | 1.26 |
| Durometer | 50 Type A |
| Tensile | 375 psi (2.6 MPa) |
| Elongation | 110 % |
| Tear | 35 ppi (6.2 kN/m) |
| Comment | For applications requiring extreme temperature and gamma radiation resistance. For potting, sealing and bonding applications. For thermal insulating as a firewall sealant or as an ablative coating in missile, rockets, aircraft and launch equipment. |

