R1-3930-1 WHITE RTV FLUOROSILICONE DISPERSION
Description
- One Part RTV silicone elastomer dispersed in Tert Butyl Acetate
- 100 mole % fluorosilicone
- Federal Color Standard 27925 (White)
Applications
- For coating, sealing, and bonding applications requiring solvent and/or fuel resistance
- Designed for spraying, dip casting, and RTV curing of thin, elastomeric films
- For use as a coating to minimize ice adhesion
- Bonds aggressively to most surfaces
- Slight addition of heat will accelerate cure
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Appearance | White |
| Cure | 72 hours / RTV |
| Cure System | Acetoxy |
| Durometer | 37 Type A |
| Elongation | 334 % |
| Mix Ratio | 1 PART |
| Tack Free Time | 273 minutes |
| Tear | 52 ppi (9 kN/m) |
| Tensile | 739 psi (5.09 MPa) |
| Comment | Slight addition of heat will accelerate cure |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
