GEL-8111 HIGH PURITY SOFT SILICONE GEL
Description
- Two Part, platinum catalyzed, clear, very soft gel
- 1:1 Mix Ratio (Part A: Part B)
- Cures via addition-cure chemistry
Applications
- For potting, encapsulating, backfilling, and dampening
- Also for applications requiring a low viscosity and low volatility soft gel
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Appearance | Clear |
| Cure | 1 hour / 100°C |
| Cure System | Platinum |
| Cure Type | Heat Cure |
| Mix Ratio | 1:1 |
| Refractive Index | 1.40 |
| Rheology | Flowable / Self Leveling |
| Viscosity | 535 cP (535 mPa*s) |
| Volatile Content | 0.09 % |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
