CV-2688-12 CONTROLLED VOLATILITY FILM ADHESIVE
Description
- Two-part film adhesive
- Cures at room temperature or rapidly with heat
Applications
- For electronic and space applications requiring low outgassing and minimal volatile condensables to avoid condensation in sensitive devices
- For bonding or sealing silicone elastomers and some metals or plastics
- For applications requiring shorter work times, easy clean-up, and consistent bond thickness
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Appearance | Translucent |
| Cte | |
| Cure | 4 hours / 65 °C |
| Cure System | Platinum |
| Cure Type | RTV |
| Elongation | 850 % |
| Lap Shear | 250 psi (1.7 MPa) |
| Rheology | Thixotropic / Non-slump |
| Substrate | Titan |
| Tear | 115 ppi (20.3 kN/m) |
| Tensile | 1,450 psi (10.0 MPa) |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
