Implant Line
MED-6615 ADDITION CURE SILICONE DISPERSION
Description
- Two-part medium viscosity silicone elastomer dispersed in heptane
- Cures via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
Applications
- Suitable for dip casting and heat-curing of thin elastomeric films
- Low viscosity makes dispersions ideal for use as sprayable coatings
- Useful as a solvent-based adhesive
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure Type | Heat Cure |
| Mix Ratio | 1:1 |
| Rheology | Flowable / Self Leveling |
| Appearance | Translucent |
| Cure | 30 minutes / RTV |
| Cure System | Platinum |
| Durometer | 72 Type 00 |
| Elongation | 750 % |
| Non Volatile Content | 32 % |
| Stress @ Strain | |
| Substrate | PMMA |
| Tear | 120 ppi (21.16 kN/m) |
| Tensile | 1,060 psi (7.31 MPa) |
| Viscosity | 65 cP (65 mPa*s) |
| Comment | Silicone adhesive dispersed in heptane, cures rapidly with heat |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
