Implant Line
MED6-6606 RTV SILICONE DISPERSION
Description
- One part, RTV silicone dispersion
- Cures at room temperature upon exposure to atmospheric moisture
Applications
- Suitable for dip casting and heat-curing of thin elastomeric films
- For use as an adhesive for bonding and sealing silicone together
- Low viscosity makes dispersions ideal for use as sprayable coatings
- Provides good adhesion to metals and other substrates
- Designed for dipping or wiping
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure Type | RTV |
| Mix Ratio | 1 PART |
| Rheology | Flowable / Self Leveling |
| Appearance | Translucent |
| Cure | 3 days / RTV |
| Cure System | Acetoxy |
| Durometer | 20 Type A |
| Elongation | 800 % |
| Non Volatile Content | 30 % |
| Specific Gravity | 1.11 |
| Stress @ Strain | |
| Substrate | Aluminium |
| Tear | 115 ppi (20.28 kN/m) |
| Tensile | 1,190 psi (8.21 MPa) |
| Viscosity | 95 cP (95 mPa*s) |
| Comment | Silicone adhesive dispersed in heptane |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
