Premium Care Line
MED-6345 SOFT SILICONE ADHESIVE
Description
- A clear, tacky silicone gel
- A medium viscosity liquid that cures to a soft, high penetration silicone
- 1:1 Mix Ratio (Part A: Part B)
Applications
- Suitable for applications requiring a clear, tacky silicone gel
- Ideal for casting, calendering, backfilling, and dampening
- Consider for transdermal applications
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Penetration | 5 mm |
| Viscosity | 15,300 cP (15,300 mPa*s) |
| Mix Ratio | 1:1 |
| Appearance | Translucent |
| Cure | 60 °C |
| Cure Rate | 3 ppm/°C |
| Cure System | Platinum |
| Tack | 5.8 psi (0.04 MPa) |
| Work Time | 30 minutes |
| Comment | Medium Viscosity, Soft Gel |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
