Premium Care Line
MED-6342 SOFT SILICONE ADHESIVE
Description
- Clear, tacky, firm silicone gel
- Easy mixing two-component, medium viscosity system
- 1:1 Mix Ratio (Part A:B)
Applications
- Ideal for casting, calendering, backfilling and dampening
- Suitable for applications requiring a clear, tacky, firm silicone gel
- Consider for Transdermal Applications
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Work Time | |
| Penetration | 1 mm |
| Viscosity | 10,300 cP (10,300 mPa*s) |
| Tack | 10 psi (0.07 MPa) |
| Appearance | Translucent |
| Cure | 45 minutes / 135 °C |
| Cure System | Platinum |
| Mix Ratio | 1:1 |
| Comment | Low Viscosity, Firm Gel |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
