Implant Line
MED2-4213 FAST-CURE SILICONE ADHESIVE
Description
- Two-part, translucent, thixotropic, high tear strength silicone systems
- MED1-4213 and MED3-4213 cure at room temperature and all three cure rapidly with the application of heat in an oven, or by a heat gun or lamp
- Many bonding applications do not require the use of a silicone primer for suitable adhesion
- Tin-free, does not require atmospheric moisture to cure
- No curing byproducts such as acetic acid or methyl alcohol
Applications
- Consistency allows products to be supplied in easy-touse, airless side-by-side kits that eliminate mixing and deairing difficulties
- MED1-4213 has a work time of ~15 minutes, MED2-4213 has a minimum work time of 15 hours, and MED3-4213 has a minimum work time of 60 minutes
- MED1-4213 & MED3-4213 cure in less than 24 hours at room temperature
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure Type | Heat Cure |
| Mix Ratio | 1:1 |
| Rheology | Thixotropic / non-slump |
| Work Time | 15 hours |
| Appearance | Translucent |
| Cure | 15 minutes / 150 °C |
| Cure System | Platinum |
| Durometer | 15 Type A |
| Elongation | 800 % |
| Specific Gravity | 1.12 |
| Substrate | PMMA |
| Tear | 130 ppi (22.93 kN/m) |
| Tensile | 1,000 psi (6.9 MPa) |
| Viscosity | 80,000 cP (80,000 mPa*s) |
| Comment | Quick cure, high extrusion rate |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
