Premium Care Line
MED2-4013 FAST-CURE SILICONE ADHESIVE
Description
- Two-part, translucent, thixotropic, high tear strength silicone systems
- MED1-4013 and MED3-4013 cure at room temperature and all three cure rapidly with the application of heat in an oven, or by a heat gun or lamp
- Many bonding applications do not require the use of a silicone primer for suitable adhesion
- Tin-free, does not require atmospheric moisture to cure
- No curing byproducts such as acetic acid or methyl alcohol
- Consistency allows products to be supplied in easy-to-use, airless side-by-side kits that eliminate mixing and deairing difficulties
- MED1-4013 has a work time of ~15 minutes, MED2-4013 has a minimum work time of 15 hours, and MED3-4013 has a minimum work time of 60 minutes
- MED1-4013 & MED3-4013 cure in less than 24 hours at room temperature
Applications
- Consistency allows products to be supplied in easy-to-use, airless side-by-side kits that eliminate mixing and deairing difficulties
- MED1-4013 has a work time of ~15 minutes, MED2-4013 has a minimum work time of 15 hours, and MED3-4013 has a minimum work time of 60 minutes
- MED1-4013 & MED3-4013 cure in less than 24 hours at room temperature
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure Type | Heat Cure |
| Mix Ratio | 1:1 |
| Rheology | Thixotropic / non-slump |
| Appearance | Translucent |
| Cure | 15 minutes / 150 °C |
| Cure System | Platinum |
| Durometer | 15 Type A |
| Elongation | 800 % |
| Peel Strength | 26 lbf/in (4.55 kN/m) |
| Specific Gravity | 1.12 |
| Stress at Strain | 80 psi / 200 % (0.55 MPa / 200 %) |
| Substrate | PMMA |
| Tack Free Time | 15 hours |
| Tear | 130 ppi (22.93 kN/m) |
| Tensile | 1,000 psi (6.9 MPa) |
| Viscosity | 80,000 cP (80,000 mPa*s) |
| Comment | Quick cure, high extrusion rate |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
