Premium Care Line
MED1-4013 FAST-CURE SILICONE ADHESIVE
Description
- Two-part, translucent, thixotropic, high tear strength silicone system
- Cures at room temperature and will cure rapidly with the application of heat in an oven, or by a heat gun or lamp
- Many bonding applications do not require the use of a silicone primer for suitable adhesion
- Tin-free, does not require atmospheric moisture to cure
- No curing byproducts such as acetic acid or methyl alcohol
- Consistency allows product to be supplied in easy-to-use, airless side-by-side kits that eliminate mixing and deairing difficulties
- Work time of ~ 15 minutes
- Cures in less than 24 hours at room temperature
- Cures via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
Applications
- Well suited for use as an adhesive for bonding and sealing silicone materials
- For applications requiring the bonding of silicone to metals, urethanes and various other substrates
- For rapid production or prototyping due to a rapid cure
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure Type | Heat Cure |
| Mix Ratio | 1:1 |
| Rheology | Thixotropic / non-slump |
| Appearance | Translucent |
| Cure | 24 hours / RTV |
| Cure System | Platinum |
| Durometer | 20 Type A |
| Elongation | 800 % |
| Peel Strength | 17 lbf/in (2.98 kN/m) |
| Specific Gravity | 1.11 |
| Stress at Strain | 120 psi / 200 % (0.83 MPa / 200 %) |
| Substrate | PMMA |
| Tack Free Time | 15 minutes |
| Tear | 130 ppi (22.93 kN/m) |
| Tensile | 1,000 psi (6.9 MPa) |
| Viscosity | 80,000 cP (80,000 mPa*s) |
| Comment | Quick cure, high extrusion rate |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
