Skin Care
CSF-3504 GUM BLEND
Description
- Film Forming
- Semi-occlusive
- High Purity; <0.05% D4 cyclic content
- Delivers a rich feel and a powdery after-feel
- Helps in pigment dispersion
- Increased substantivity without Cyclopentasiloxane
- Increased shine
Applications
- Moisturization
- Anti-Aging/Anti-Wrinkle
- Sunscreen, After-Sun, and Self-Tanners
- Skin Repair Serums
- Skin Tone Repair
- Men’s Grooming
- Color Cosmetics
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| INCI Name | Dimethicone (and) Dimethiconol |
| D4 Content | <0.05 % |
| Viscosity | 1,140,000 cP (1,140,000 mPa*s) |
| Appearance | Clear |
| Refractive Index | 1.40 |
| Specific Gravity | 0.94 |
| Comment | 50% High Purity Dimethiconol Dispersed in Low Viscosity Dimethicone Fluid |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
