Premium Care Line
MED-6362 SOFT SILICONE ADHESIVE
Description
- A two-part platinum, addition cured, low viscosity liquid that cures to a soft silicone gel suitable for applications requiring temporary adhesion.
- 100% silicone solids (solvent-less)
- 1:1 Mix Ratio (Part A: Part B)
- Supported with applicable biological testing
Applications
- Can be considered for use in wound care applications and scar care products
- Suitable for applications requiring a clear silicone gel with high adhesion
- Ideal for coating various substrates
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Penetration | 13 mm |
| Viscosity | 8,500 cP (8,500 mPa*s) |
| Appearance | Translucent |
| Cure | 60 minutes / 140 °C |
| Cure System | Platinum |
| Mix Ratio | 1:1 |
| Comment | Low Viscosity, Soft Gel |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
