Premium Care Line
MED-162 SILICONE PRIMER FOR POLYCARBONATES
Description
- Specialty formulated primer
- One-component primer supplied in VM&P Naphtha requires no mixing
- Easy to use, air-drying, one-part primer designed for use with platinum-cured systems on polycarbonates
- Flash Point (TCC) of 17°C (63°F)
- Convenient container sizes yield less waste
Applications
- Improves adhesion of silicones to various substrates including: metals (such as stainless steel, steel, copper and aluminum), ceramics, rigid plastics, and other silicone materials
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure | 2 hours / RTV |
| Mix Ratio | 1 PART |
| Non Volatile Content | 15 % |
| Specific Gravity | 0.79 |
| Appearance | Translucent |
| Solvent | Naptha |
| Comment | Increased adhesion to polycarbonate (PC), polyurethane (PU) and polyetheretherketone (PEEK). |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
