Premium Care Line
MED-1356 PRESSURE SENSITIVE SILICONE ADHESIVE
Description
- One-part, non-curing, pressure sensitive adhesive
Applications
- For temporarily adhering various substrates (including metals, glass, silicone, organic rubbers, and skin)
- Use for medical tapes and fasteners, external incontinence devices, transdermal skin patches, hair replacement adhesives, and special effects adhesives
- Non-irritating to skin
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Peel Strength | 14.3 lbf/in (2.5 kN/m) |
| Viscosity | 250 cP (250 mPa*s) |
| Non Volatile Content | 50 % |
| Solvent | Ethyl Acetate |
| Cure System | Platinum |
| Mix Ratio | 1 PART |
| Tack | 2.3 psi (0.02 MPa) |
| Comment | LOW MODULUS, HIGH TACK |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
