Premium Care Line
MED1-1356 PRESSURE SENSITIVE SILICONE ADHESIVE
Description
- One-part, non-curing, pressure sensitive adhesive
Applications
- Well suited for use as an adhesive for bonding and sealing silicone materials
- For applications requiring the bonding of silicone to metals, urethanes and various other substrates
- Non-irritating to skin
- Use for medical tapes and fasteners, external incontinence devices, transdermal skin patches, hair replacement adhesives, and special effect adhesives
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Peel Strength | 14.3 lbf/in (2.5 kN/m) |
| Viscosity | 245 cP (245 mPa*s) |
| Non Volatile Content | 50 % |
| Solvent | Ethyl Acetate |
| Appearance | Translucent |
| Cure | 90 minutes / 150 °C |
| Tack | 2.3 psi (0.02 MPa) |
| Comment | LOW MODULUS, HIGH TACK |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
