Implant Line
MED4-4420 LOW VISCOSITY SILICONE ELASTOMER
Description
- A two-part, low viscosity, translucent silicone
- Cures with heat via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For use in potting, encapsulating, coating, and injection or transfer molding applications
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 17 Type A |
| Viscosity | 24,000 cP (24,000 mPa*s) |
| Work Time | 35 minutes |
| Tensile | 700 psi (4.83 MPa) |
| Appearance | Translucent |
| Cure | 15 minutes / 150 °C |
| Cure System | Platinum |
| Elongation | 600 % |
| Mix Ratio | 1:1 |
| Tear | 35 ppi (6.17 kN/m) |
| Comment | RTV |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
