Implant Line
MED3-4420 FAST CURE LOW VISCOSITY SILICONE ELASTOMER
Description
- A two-part, translucent silicone elastomer system
- Cures rapidly at room temperature
- Platinum addition cure
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For use in potting, encapsulating, coating, and injection or transfer molding applications
- For applications requiring very rapid cure elastomer
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 23 Type A |
| Viscosity | 91,250 cP (91,250 mPa*s) |
| Work Time | 15 minutes |
| Tensile | 1,000 psi (6.9 MPa) |
| Appearance | Translucent |
| Cure | 30 minutes / 150 °C |
| Cure System | Platinum |
| Elongation | 600 % |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.11 |
| Tear | 75 ppi (13.23 kN/m) |
| Comment | Flowable |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
