Implant Line
MED-4286 ULTRA-SOFT LOW VISCOSITY SILICONE ELASTOMER
Description
- Two-part, translucent silicone elastomer
- Cures via addition-cure chemistry
- Requires heat to cure
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For potting, encapsulating or coating electronics and other components
- For use with transfer or low-pressure injection molding processes
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 6,350 cP (6,350 mPa*s) |
| Durometer | 55 Type 000 |
| Work Time | 17.5 hours |
| Tensile | 45 psi (0.31 MPa) |
| Cure | 45 minutes / 150 °C |
| Cure System | Platinum |
| Cure Type | Heat Cure |
| Elongation | 475 % |
| Mix Ratio | 1:1 |
| Stress at Strain | 8 psi / 200 % (0.06 MPa / 200 %) |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
