My Account Menu
My Account Menu
Implant Line

MED-5840 LIQUID SILICONE RUBBER

 

 

  • Two-part, translucent silicone system designed for use with injection molding equipment
  • Rapid cure with no post-cure required
  • 1:1 Mix Ratio (Part A: Part B)

 

  • For the injection molding of parts requiring a material with a medium durometer including: molded rubber stoppers, gaskets, seals, valves, o-rings and other precision parts
  • Suitable for over-molding applications
  • Can be used with NuSil’s color masterbatches for applications requiring colored silicones


 

PROPERTYAVERAGE RESULT
Durometer40 Type A
Tensile1,350 psi (9.31 MPa)
Elongation680 %
Tear160 ppi (28.22 kN/m)
AppearanceTranslucent
Cure5 minutes / 165 °C
Extrusion Rate115 g/minute
Specific Gravity1.12
Stress at Strain300 psi / 200 % (2.07 Mpa / 200 %)
Work Time
CommentInjection Molding Elastomer