Implant Line
MED-5440 FLUOROSILICONE LIQUID SILICONE RUBBER
Description
- Two-part, translucent, fluorosilicone elastomer used with liquid injection molding equipment
- 100 mol % fluorosilicone
- Cures with heat via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For the injection molding of parts requiring a material with a medium durometer including: molded rubber stoppers, gaskets, seals, valves, o-rings
- and other precision parts
- Suitable for over-molding applications
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 30 Type A |
| Tensile | 1,250 psi (8.62 MPa) |
| Elongation | 380 % |
| Tear | 60 ppi (10.58 kN/m) |
| Appearance | Translucent |
| Cure | 30 minutes / 150 °C |
| Cure System | Platinum |
| Extrusion Rate | 40 g/minute |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.38 |
| Work Time | |
| Comment | 100M% Fluorosilicone Injection Molding Elastomer |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
