My Account Menu
My Account Menu
Premium Care Line

MED10-5440 LIQUID INJECTION MOLDING FLUOROSILICONE LIQUID SILICONE RUBBER

 

 

  • Two-part, translucent, fluorosilicone elastomer used with liquid injection molding equipment100 mol % fluorosiliconeCures with heat via addition-cure chemistry1:1 Mix Ratio (Part A: Part B)

 

  • For the injection molding of parts requiring a material with a medium durometer including: molded rubber stoppers, gaskets, seals, valves, o-rings and other precision parts
  • Suitable for over-molding applications


 

PROPERTYAVERAGE RESULT
Durometer30 Type A
Tensile1,250 psi (8.62 MPa)
Elongation380 %
Tear60 ppi (10.58 kN/m)
AppearanceTranslucent
Cure30 minutes / 150 °C
Cure SystemPlatinum
Extrusion Rate40 g/minute
Mix Ratio1:1
Specific Gravity1.38
Work Time
Comment100M% Fluorosilicone Injection Molding Elastomer