Premium Care Line
MED50-5438 FLUOROSILICONE LIQUID SILICONE RUBBER
Description
- Two-part, translucent fluorosilicone elastomer
- Cures with heat via addition-cure chemistry
- 50 mol% fluorosilicone
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For the injection molding of parts requiring a material with a medium durometer including: molded rubber stoppers, gaskets, seals, valves, o-rings and other precision parts
- Suitable for over-molding applications
- For applications requiring resistance to solvents, oils and dimethyl silicone fluids
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 31 Type A |
| Tensile | 650 psi (4.48 MPa) |
| Elongation | 350 % |
| Tear | 36 ppi (6.35 kN/m) |
| Appearance | Translucent |
| Cure | 30 minutes / 150 °C |
| Cure Rate Scorch | 1.35 minutes |
| Cure Rate T90 | 2.85 minutes |
| Cure System | Platinum |
| Extrusion Rate | 115 g/minute |
| Mix Ratio | 1:1 |
| Special Feature | |
| Specific Gravity | 1.25 |
| Stress at Strain | 300 psi / 200 % (2.07 Mpa / 200 %) |
| Work Time | 16 hours |
| Comment | 50M% Fluorosilicone Injection Molding Elastomer |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
