Premium Care Line
MED-4971 HIGH CLARITY LIQUID SILICONE RUBBER
Description
- Two-part, high clarity silicone system designed for use in injection molding equipment
- Cures with heat via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For the injection molding of parts requiring a high clarity / high durometer material including: molded rubber stoppers, gaskets, seals, valves, o-rings and other precision parts
- Suitable for over-molding applications (may require use of a silicone primer for improved adhesion)
- Can be used with NuSil's Healthcare color masterbatches for applications requiring colored silicones
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 68 Type A |
| Tensile | 875 psi (6.03 MPa) |
| Elongation | 230 % |
| Tear | 170 ppi (29.98 kN/m) |
| Appearance | Translucent |
| Cure | 15 minutes / 150 °C |
| Cure Rate Scorch | 0.65 minutes |
| Cure Rate T90 | 2.7 minutes |
| Cure System | Platinum |
| Extrusion Rate | 85 g/minute |
| Mix Ratio | 1:1 |
| Refractive Index | 1.40 |
| Special Feature | |
| Specific Gravity | 1.16 |
| Stress at Strain | 580 psi / 100 % (4 MPa / 100 %) |
| Work Time | |
| Comment | High Clarity Injection Molding Elastomer |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
