Premium Care Line
MED30-4940-1 LIQUID SILICONE RUBBER
Description
- Two-part, translucent silicone system designed for use with injection molding equipment
- Self lubricating
- Cures with heat via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For the injection molding of parts requiring a material with a medium durometer including: molded rubber stoppers, gaskets, seals, valves, o-rings and other precision parts
- Suitable for over-molding applications
- Can be used with NuSil’s Healthcare color masterbatches for applications requiring colored silicones
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 35 Type A |
| Tensile | 970 psi (6.69 MPa) |
| Elongation | 570 % |
| Tear | 210 ppi (37.04 kN/m) |
| Appearance | Translucent |
| Cure | 5 minutes / 150 °C |
| Cure Rate Scorch | 1 minutes |
| Cure Rate T90 | 2.5 minutes |
| Cure System | Platinum |
| Extrusion Rate | 350 g/minute |
| Mix Ratio | 1:1 |
| Special Feature | |
| Specific Gravity | 1.12 |
| Stress at Strain | 350 psi / 200 % (2.41 MPa / 200 %) |
| Work Time | 72 hours |
| Comment | Self-Lubricating Injection Molding Elastomer, Low Lubrication |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
