Implant Line
MED-4842 LIQUID SILICONE RUBBER
Description
- Two-part, white silicone system designed for use with injection molding equipment
- Cures with heat via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
- High tear strength
- Designed to resist blocking and rehealing that otherwise might be induced by the radiation sterilization of molded parts.
Applications
- For the injection molding of parts requiring a material with a medium durometer including: molded rubber stoppers, gaskets, seals, valves, o-rings and other precision parts
- Suitable for over-molding applications
- Can be used with NuSil’s Healthcare color masterbatches for applications requiring colored silicones
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 44 Type A |
| Tensile | 1,070 psi (7.38 MPa) |
| Elongation | 400 % |
| Tear | 250 ppi (44.09 kN/m) |
| Appearance | White |
| Cure | 10 minutes / 150 °C |
| Cure System | Platinum |
| Extrusion Rate | 215 g/minute |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.17 |
| Stress at Strain | 540 psi / 200 % (3.72 MPa / 200 %) |
| Work Time | |
| Comment | Injection Molding Elastomer, Resists Blocking |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
