Implant Line
MED-6613-7 SILICONE INK (DARK BLUE)
Description
- Strong adhesion to other silicones
- Dispersed in Xylene
- Accelerated cure with introduction of heat
- Cures via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
Applications
- Ideal for use as a marking ink for silicone parts and other components on which the coating must maintain long-term stability
- Use in applications requiring a rapid cure schedule
- Provides high opacity for single print applications
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Non Volatile Content | 65 % |
| Mix Ratio | 1:1 |
| Appearance | Dark Blue |
| Cure | 5 minutes / 150 °C |
| Comment | Heat Curable Ink in Dark Blue |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
