Implant Line
MED-6613-2 SILICONE INK (BLACK)
Description
- Two-part, addition –cure black silicone ink dispersed in xylene
- Cures via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
Applications
- Ideal for use as a marking ink for silicone parts and other components on which the coating must maintain long-term stability
- Use in applications requiring a rapid cure schedule
- For use in pad and transfer printing applications
- Provides high opacity for single print applications
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 800 cP (800 mPa*s) |
| Non Volatile Content | 60 % |
| Mix Ratio | 1:1 |
| Appearance | Black |
| Cure | 5 minutes / 150 °C |
| Comment | Heat Curable Ink in Black |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
