Class VI Line
SIL2-5040 CLASS VI SUPPORTED HIGH CONSISTENCY SILICONE ELASTOMER
Description
- A two-part, high consistency elastomer designed for optimal performance in a wide range of applications
- Produces a tough, durable, translucent elastomer when thermally cured
- Has a non-tacky surface and no volatile byproducts or peroxide residues
- Advantages include: lot-to-lot consistency and cost-effectiveness
- 1:1 Mix Ratio (Part A:B)
Applications
- For a wide variety of fabrication techniques for the healthcare industry including: molding, calendering and extruding
- Can be used with NuSil’s Healthcare color masterbatches for applications requiring colored silicones
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 39 Type A |
| Tensile | 1,510 psi (10.41 MPa) |
| Elongation | 1115 % |
| Tear | 220 ppi (38.8 kN/m) |
| Appearance | Translucent |
| Cure | 15 minutes / 165 °C |
| Cure Rate Scorch | 0.15 minutes |
| Cure Rate T10 | 0.13 minutes |
| Cure Rate T90 | 0.29 minutes |
| Cure System | Platinum |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.15 |
| Stress at Strain | 140 psi / 200 % (0.97 MPa / 200 %) |
| Work Time | 4 hours |
| Comment | Designed for High Volume Extrusion or Molding |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
