Premium Care Line
MED-4128 HIGH CONSISTENCY SILICONE ELASTOMER
Description
- Uncatalyzed, vinyl-functional, high consistency silicone elastomer
- Requires the addition of a peroxide catalyst to accomplish vulcanization
- Low tack surface
- Strained through a 400-mesh screen (minimum)
Applications
- For a wide variety of fabrication techniques for the healthcare industry including: molding, calendering and extruding of parts
- Ideal for applications requiring a material with a low durometer, including: gaskets, seals, molded balloons, and catheter tips
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 25 Type A |
| Tensile | 1,010 psi (6.97 MPa) |
| Elongation | 800 % |
| Tear | 70 ppi (12.35 kN/m) |
| Appearance | Translucent |
| Cure | 10 minutes / 116 °C |
| Cure Rate Scorch | 0.55 minutes |
| Cure Rate T90 | 1.65 minutes |
| Cure System | Peroxide |
| Mix Ratio | 1 PART |
| Plasticity | |
| Post Cure | 2 hours / 200 °C |
| Specific Gravity | 1.11 |
| Stress at Strain | 90 psi / 200 % (0.62 MPa / 200 %) |
| Comment | Low Tension Set, Uncatalyzed |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
