Premium Care Line
MED4-4116 HIGH CONSISTENCY SILICONE ELASTOMER
Description
- Pre-catalyzed, high consistency elastomer
- High durometer
- Strained through a 400-mesh screen (minimum)
Applications
- For a wide variety of fabrication techniques for the healthcare industry including: molding, calendering and extruding
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 70 Type A |
| Tensile | 1,300 psi (8.97 MPa) |
| Elongation | 450 % |
| Tear | 125 ppi (22.05 kN/m) |
| Appearance | Translucent |
| Cure | 5 minutes / 116 °C |
| Cure Rate Scorch | 0.5 minutes |
| Cure Rate T90 | 2.05 minutes |
| Cure System | Peroxide |
| Mix Ratio | 1 PART |
| Plasticity | |
| Post Cure | 2 hours / 249 °C |
| Specific Gravity | 1.21 |
| Stress at Strain | 550 psi / 200 % (3.79 MPa / 200 %) |
| Comment | Non-Vinyl Specific Peroxide Precatalyzed |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
