Premium Care Line
MED-4072 HIGH CONSISTENCY SILICONE ELASTOMERS
Description
- A unique three-part system, VersaSil3 offers the flexibility of adjustable cure rate and table life for various fabrication requirements
- High tear strength, wide processing parameters, and translucent, non-tacky surfaces
- Developed to be compounded with the inhibitor CAT-40 and the platinum catalyst CAT-55. Advantages include: no volatile by-products, lower cure temperature, and optional post-cure
- 100: 1.0: 1.0 Mix Ratio
Applications
- For mass production with maximum flexibility
- For a wide variety of fabrication techniques for the healthcare industry including: molding, calendering and extruding
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 70 Type A |
| Tensile | 1,100 psi (7.59 MPa) |
| Elongation | 875 % |
| Tear | 240 ppi (42.33 kN/m) |
| Cure | 10 minutes / 116 °C |
| Cure Rate Scorch | 0.55 minutes |
| Cure Rate T90 | 1.9 minutes |
| Mix Ratio | 100:1:1 |
| Special Feature | |
| Specific Gravity | 1.22 |
| Stress at Strain | 450 psi / 200 % (3.1 MPa / 200 %) |
| Work Time | 4 hours |
| Comment | Can be Cured via Platinum or Peroxide |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application




