Premium Care Line
MED-4070 UHP HIGH CONSISTENCY SILICONE ELASTOMER
Description
- Two-part, ultra high properties silicone elastomer
- Cures with heat via addition-cure chemistry
- Has a non-tacky surface and no volatile by-products or peroxide residues
- Strained through a 400-mesh screen (minimum)
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For a wide variety of fabrication techniques for the healthcare industry including: molding, calendering and extruding
- For applications requiring high physical properties and fatigue and abrasion resistance
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 70 Type A |
| Tensile | 1,430 psi (9.86 MPa) |
| Elongation | 750 % |
| Tear | 300 ppi (52.91 kN/m) |
| Appearance | Translucent |
| Cure | 10 minutes / 138 °C |
| Cure Rate Scorch | 0.9 minutes |
| Cure Rate T90 | 2.7 minutes |
| Cure System | Platinum |
| Mix Ratio | 1:1 |
| Plasticity | |
| Post Cure | 4 hours / 177 °C |
| Special Feature | |
| Specific Gravity | 1.19 |
| Stress at Strain | 600 psi / 200 % (4.14 MPa / 200 %) |
| Work Time | 2 hours |
| Comment | Abrasion / Fatigue Resistant |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application




