Premium Care Line
MED-4027 HIGH CONSISTENCY SILICONE ELASTOMER
Description
- High tensile strength, low modulus high consistency silicone rubber
- Low tensile set and low hysteresis qualities
- Cures with heat via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For a wide variety of fabrication techniques for the healthcare industry including: molding, calendering and extruding
- Ideal for applications requiring low modulus and high strength properties such as balloons and bladders
- Can be considered as a replacement material for latex/natural rubber
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Durometer | 30 Type A |
| Tensile | 2,300 psi (15.86 MPa) |
| Elongation | 1,050 % |
| Tear | 235 ppi (41.45 kN/m) |
| Appearance | Translucent |
| Cure | 10 minutes / 171 °C |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.11 |
| Stress at Strain | 100 psi / 200 % (0.69 MPa / 200 %) |
| Work Time | 2.5 hours |
| Comment | Ultra-high tensile strength |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application




