Implant Line
MED-6311 HIGH PURITY SILICONE GEL
Description
- A high purity, clear silicone gel manufactured under controlled conditions
- Resists fracturing under stress
- Easy mixing, two-component, low viscosity system
- 1:1 Mix Ratio (Part A: Part B)
- Alternate mix ratios may be considered to adjust penetration
Applications
- Ideal for backfilling and dampening
- Suitable for applications requiring a high purity, clear silicone gel that resists fracturing under stressed conditions
- NuSil Technology can formulate custom materials to meet specific penetration requirements
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Penetration | 2.6 mm |
| Viscosity | 500 cP (500 mPa*s) |
| Mix Ratio | 1:1 |
| Appearance | Clear |
| Cure | 3.5 hours / 160 °C |
| Specific Gravity | 0.97 |
| Volatile Content | 0.1 % |
| Comment | Low penetration, high strength gel |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
