Implant Line
MED3-6300 HIGH PURITY SILICONE GEL
Description
- A high purity, clear silicone gel manufactured under controlled conditions
- Easy mixing two-component, low viscosity system
- 3:1 Mix Ratio (Part A: Part B)
Applications
- Ideal for backfilling and dampening.
- Suitable for applications requiring a high purity, very soft, clear, low viscosity silicone gel
- NuSil Technology LLC can formulate custom materials to meet specific penetration requirements
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Penetration | 15 mm |
| Viscosity | 1,000 cP (1,000 mPa*s) |
| Mix Ratio | 3:1 |
| Appearance | Translucent |
| Cure | 5 hours / 140 °C |
| Cure System | Platinum |
| Specific Gravity | 0.97 |
| Volatile Content | 0.1 % |
| Comment | High penetration, soft responsive gel |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
