Premium Care Line
MED-9011 LOW CONSISTENCY SILICONE GREASE
Description
- A low consistency dimethyl silicone grease
- Non-curing
- Available in a variety of packaging options for convenient dispensing and application
Applications
- Effective high temperature lubricant for gaskets, o-rings, and other sealing mechanisms
- Ideal for use in high vacuum/pressure systems on glass and ceramic joints
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Volatile Content | 0.3 % |
| Viscosity | 95,000 cP (95,000 mPa*s) |
| Appearance | Translucent |
| Non Volatile Content | 99.4 % |
| Specific Gravity | 1 |
| Substrate | |
| Comment | Low Consistency Grease |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
