Implant Line
MED-360 SILICONE FLUID
Description
- A clear polydimethylsiloxane liquid to provide lubricious and/or hydrophobic coating
- Available in standard viscosities of 100, 350, 1000 and 12,500 cP
- Custom viscosities available upon request
Applications
- For applications requiring a material that is highly water repellent and resists decomposition from heat and oxidation
- Has good wetting properties and good lubricative characteristics in contact with plastics, rubber and skin
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Volatile Content | 0.1 % |
| Viscosity | 100 cP / 350 cP / 1,000 cP / 12,500 cP (100 mPa*s / 350 mPa*s / 1,000 mPa*s / 12,500 mPa*s) |
| Appearance | Translucent |
| Mix Ratio | 1 PART |
| Refractive Index | 1.40 |
| Specific Gravity | 0.97 |
| Substrate | |
| Comment | Dimethyl Polymer |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
