Skin Care
CES-1104 ENCAPSULATION TECHNOLOGY
Description
- Elastomer gel delivered from an hydrophilic gel
- Surfactant free, silicone membrane stabilization
- Cyclic free
- Ease of use and dispersion: directly in the water phase
- Light and Smooth feel for aqueous base formulations
- Transformable texture: light and watery at the beginning that turns into a matte velvet veil
- With carefully controlled conditions, possible to formulate transparent products
Applications
- Moisturization
- Anti-Aging/Anti-Wrinkle
- Sunscreen, After-Sun, and Self-Tanners
- Skin Repair Serums
- Skin Tone Repair
- Men's Grooming
- Color Cosmetics
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Inci Name | |
| D4 Content | <0.05 % |
| Viscosity | 60,000 cP (60,000 mPa*s) |
| Appearance | Translucent |
| Refractive Index | 1.40 |
| Specific Gravity | 1.03 |
| Comment | Encapsulated Silicone with 12% CXG-1104 |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
