Skin Care
CXG-1104 ELASTOMER GEL
Description
- Proprietary process creates an elastomer gel free of pilling and balling
- High clarity silicone
- Enhances soft focus attributes and increased cushion
- Delivers a silky and enhanced powdery feel without cyclics
- Ultra-mattifying
- Non-tacky film former that provides excellent coverage
- Texturizing balance – adds structure while not compromising spreadability
- Ideal for non-irritating and sensitive skin care application
Applications
- Moisturization
- Anti-Aging/Anti-Wrinkle
- Sunscreen, After- Sun, and Self- Tanners
- Skin Repair Serums
- Skin Tone Repair
- Men’s Grooming
- Color Cosmetics
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| INCI Name | Dimethicone (and) Dimethicone/Vinyl Dimethicone Crosspolymer |
| D4 Content | <0.05 % |
| Viscosity | 635,000 cP (635,000 mPa*s) |
| Appearance | Clear |
| Refractive Index | 1.40 |
| Specific Gravity | 0.92 |
| Comment | 12% Solids Elastomer Gel Dispersed in Low Viscosity Dimethicone Fluid |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
