Implant Line
MED-6670 LOW COEFFICIENT OF FRICTION SILICONE COATING
Description
- Two-part silicone elastomer dispersed in xylene
- Cures to a smooth silicone film that decreases the coefficient of friction (CoF) compared to the uncoated silicone and increases abrasion resistance
- Cures via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
Applications
- Suitable for dip casting and heat-curing of thin elastomeric films
- Low viscosity makes dispersions ideal for use as sprayable coatings
- To provide a heat-cured, low-friction coating on cured silicone substrates
- For tubing (ID/OD). Balloons, valves, stoppers, o-rings, and for moving or sliding parts
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Non Volatile Content | 25 % |
| Appearance | Translucent |
| Cure | 5 minutes / RTV |
| Mix Ratio | 1:1 |
| Special Feature | |
| Specific Gravity | 0.96 |
| Work Time | 24 hours |
| Comment | Low Coefficient of Friction Coating |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
