Premium Care Line
MED10-6655 RTV FLUOROSILICONE DISPERSION
Description
- One-part, 100 mol % fluorosilicone, RTV elastomer dispersed in Tert-Butyl Acetate
Applications
- For dip casting of thin elastomeric films
- For sealing and bonding applications
- For applications requiring resistance (low swell/low permeation) to many solvents and oils including dimethyl silicone oils
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Acetoxy |
| Viscosity | 700 cP (700 mPa*s) |
| Non Volatile Content | 60 % |
| Durometer | 35 Type A |
| Appearance | White |
| Cure | 3 days / RTV |
| Elongation | 425 % |
| Mix Ratio | 1 PART |
| Solvent | Butyl Acetate |
| Tear | 45 ppi (7.94 kN/m) |
| Tensile | 775 psi (5.34 MPa) |
| Comment | 100M% Fluorosilicone |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
