Premium Care Line
MED10-6600 ADDITION CURE SILICONE DISPERSION
Description
- Two-part, heat curable silicone disperson
- Cures via addition-cure chemistry
- 1:1 Mix Ratio (Part A: Part B)
Applications
- Suitable for dip casting and heat-curing of thin elastomeric films
- Low viscosity makes dispersions ideal for use as sprayable coatings
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 400 cP (400 mPa*s) |
| Non Volatile Content | 35 % |
| Durometer | 25 Type A |
| Appearance | Translucent |
| Cure | 30 minutes / 25 °C 45 minutes / 75 °C 135 minutes / 150 °C |
| Elongation | 750 % |
| Mix Ratio | 1:1 |
| Refractive Index | 1.46 |
| Solvent | Xylene |
| Stress at Strain | 325 psi / 300 % (2.24 Mpa / 300 %) |
| Tear | 145 ppi (25.57 kN/m) |
| Tensile | 1,200 psi (8.28 MPa) |
| Comment | 1.46 R.I. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
