Premium Care Line
MED10-4161 SILICONE DISPERSION
Description
- One-part, amino-functional silicone dispersed in xylene
- Cures at room temperature upon exposure to atmospheric moisture
Applications
- Ideal for use as a lubricious coating with high adhesion to metals and other substrates
- Low viscosity makes dispersions ideal for use as sprayable coatings
- Provides excellent lubricity for cutting edges, needle canulla, and other applications requiring friction reduction
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Amine |
| Viscosity | 140 cSt (120.04 mPa*s) |
| Non Volatile Content | 33 % |
| Durometer | 25 Type 00 |
| Appearance | Clear |
| Cure | 5 days / 25 °C |
| Mix Ratio | 1 PART |
| Solvent | Xylene |
| Special Feature | |
| Specific Gravity | 0.86 |
| Comment | Amino Functional Lubricious Silicone Coating |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
