Premium Care Line
MED-4159 SILICONE DISPERSION
Description
- One-part, dispersion containing amino-functional silicone dispersed in a mixture of aliphatic or isopropanol solvents
- Good adhesion to metal substrates
- Cures at room temperature upon exposure to atmospheric moisture
Applications
- Ideal for use as a silicone coating on metals and other substrates and also can be used as needle coatings
- Provides excellent lubricity for cutting edges, needle cannula, and other applications requiring friction reduction
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Amine |
| Viscosity | 200 cSt |
| Non Volatile Content | 53 % |
| Appearance | Clear |
| Cure | 7 days / RTV |
| Mix Ratio | 1 PART |
| Solvent | Stoddard Solvent & IPA |
| Special Feature | |
| Comment | Low Crosslink Density, Amino Functional Lubricious Silicone Coating |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
