CV1-2964 THERMALLY CONDUCTIVE, CONTROLLED VOLATILITY SILICONE ELASTOMER
Description
- Two-part, white, thermally conductive, low viscosity silicone
- elastomer
- Cures with the addition of heat
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For applications requiring low outgassing and minimal volatile
- condensables under extreme operating conditions
- To provide heat transfer between electrical/electronic
- components and their heat sinks
- Use to adhere integrated circuit substrates, base plates, heat
- sinks or where grooves or other configurations require a limited
- flow material
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Thermal Conductivity | 0.95 W/(mK) |
| Viscosity | 50,000 cP (50,000 mPa*s) |
| Cure System | Platinum |
| Tensile | 180 psi (1.24 MPa) |
| Appearance | White |
| Cure | 15 minutes / 150 °C |
| Durometer | 65 Type A |
| Elongation | 50 % |
| Lap Shear | 120 psi (0.83 MPa) |
| Mix Ratio | 1:1 |
| Specific Gravity | 2.34 |
| Tack Free Time | 13 hours |
| Comment | *22) 1.0 W /mK, *5) Primed Lap Shear 120 psi (0.8 MPa) |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
