CV-2946 THERMALLY CONDUCTIVE, CONTROLLED VOLATILITY SILICONE
Description
- Two-part, white, thermally conductive silicone
- Cures with the addition of heat
- 15:1 Mix Ratio (Part A:B)
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions to avoid condensation in sensitive devices
- To provide heat transfer between electrical/electronic components and their heat sinks
- Use to adhere integrated circuit substrates, base plates, heat sinks or where grooves or other configurations require a non-flowable to limited flow material
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Thermal Conductivity | 1.49 W/(mK) |
| Viscosity | 3,560,000 cP (3,560,000 mPa*s) |
| Cure System | Platinum |
| Tensile | 200 psi (1.38 MPa) |
| Appearance | White |
| Cure | 7 days / RTV |
| Dielectric Strength | 540 volts/mil (21.06 kV/mm) |
| Durometer | 75 Type A |
| Elongation | 30 % |
| Lap Shear | 160 psi (1.1 MPa) |
| Mix Ratio | 15:1 |
| Specific Gravity | 1.53 |
| Tack Free Time | 4.5 hours |
| Tear | 50 ppi (8.82 kN/m) |
| Volume Resistivity | 530,000,000,000,000 ohmcm |
| Work Time | 2 hours |
| Comment | *22) 1.5 W/mK *,4 ) Primed Lap Shear 160 psi (1.1 MPa) |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
