CV-2943 THERMALLY CONDUCTIVE, CONTROLLED VOLATILITY RTV SILICONE
Description
- Two-part, gray, thermally conductive RTV silicone
- 100:0.2 Mix Ratio (Base: Curing Agent)
- Designed for enhanced performance in extreme low and high temperatures
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions to avoid condensation in sensitive devices
- To provide moderate heat transfer between electrical/electronic components and their heat sinks
- Use to adhere openings in modules or housings where grooves and other configurations require a limited flow material
- For applications requiring a broader operating temperature range
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Thermal Conductivity | 1.22 W/(mK) |
| Cure System | Alkoxy |
| Tensile | 750 psi (5.17 MPa) |
| Appearance | Gray |
| Cte | |
| Cure | 7 days / RTV |
| Durometer | 90 Type A |
| Elongation | 35 % |
| Lap Shear | 475 psi (3.28 MPa) |
| Mix Ratio | 100:0.2 |
| Specific Gravity | 2.55 |
| Tear | 90 ppi (15.87 kN/m) |
| Work Time | 2 hours |
| Comment | *22) 1.2 W/mK, *3) Primed Lap Shear 475 psi (3.3 MPa) |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
